KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL

  • Mfr # KDD109

  • Zoro # G507787371


product price:  $12.49
/ea

Key Features

Lockout Color
Red
Max. Number of Padlocks
6
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDD109
Zoro #
G507787371
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in

Details

Lockout Color
Red
Max. Number of Padlocks
6

Description

Accuform Steel Hasp, Standard, 6 Padlocks Maximum, 112 in Closed Hasp Hole Size, Red, Vinyl CoatingZinc Plated Steel, 5 in Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.