
KEEP THIS AREA CLEAN, Adhesive Dura-Poly, 7 in x 10 in, Adhesive
Mfr # MHSK845XV
Zoro # G011711398
product price: $10.45
/eaKey Features
Legend
KEEP THIS AREA CLEAN
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHSK845XV
Zoro #
G011711398
UPC #
841669116349
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
KEEP THIS AREA CLEAN
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform Notice Sign, Header NOTICE, Language English, Text Legend, Legend KEEP THIS AREA CLEAN, Adhesive DuraVinyl, 7 in Height, 10 in WidthChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.