Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep This Door Closed, Vinyl, 10 in x 14 in, Adhesive Surface

  • Mfr # MABR825VS

  • Zoro # G1694149


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Legend
Keep This Door Closed
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MABR825VS
Zoro #
G1694149
UPC #
846642008376
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.004 in

Details

Item
Notice Sign
Legend
Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.