Keep Your Work Area Clean - It Is Part Of Your Job, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
- Mfr # MHSK533XV
- Zoro # G511711591
product price:Â
$
16.49
/ea
Key Features
Legend
Keep Your Work Area Clean - It Is Part Of Your Job
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHSK533XV
- Zoro #
- G511711591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
Details
- Legend
- Keep Your Work Area Clean - It Is Part Of Your Job
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Adhesive
Description
Accuform Safety Sign KEEP YOUR WORK AREA MHSK533XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.