Zoro Homepage
This item is Discontinued.
Accuform L-Shape Projection Sign, 12" Height, 9" Width, Plastic, L-Shaped, English PSP434

L-Shape Projection Sign, 12" Height, 9" Width, Plastic, L-Shaped, English (Discontinued)

  • Mfr # PSP434
  • Zoro # G7987524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP434
Zoro #
G7987524
UPC #
846642060459
Country of Origin
United States

Dimensions

Width
9"
Height
12"
Thickness
0.100"

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Fire Door
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Double-Sided
Yes
Sign Legend Text Color
Yellow

Description

L-Shape Projection Sign, Sign Subject Matter Exit and Entrance, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Fire Door, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.