Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Shape Projection Sign, 8" Height, 12" Width, Plastic, English

  • Mfr # PSP222

  • Zoro # G1721074


product price: $12.95
/ea

Key Features

Sign Material
Plastic
Legend
Warning Not a Fire Exit
Width
12"
Thickness
0.100"
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP222
Zoro #
G1721074
UPC #
846642059736
Country of Origin
United States

Dimensions

Width
12"
Thickness
0.100"
Height
8"

Details

Item
L-Shape Projection Sign
Sign Material
Plastic
Legend
Warning Not a Fire Exit
Sign Mounting Style
With Mounting Holes, L-Shaped
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

L-Shape Projection Sign, Sign Subject Matter Exit and Entrance, Height 8 In., Width 12 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Warning Not a Fire Exit, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.