L-Shape Projection Sign, 8 in H, 8 in W, Plastic, L-Shaped, English, PSP775

  • Mfr # PSP775

  • Zoro # G1696976


product price:  $10.45
/ea

Key Features

Header
No Header
Legend
Chemical Storage Area
Width
8 in
Height
8 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSP775
Zoro #
G1696976
UPC #
846642059415
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.100 in

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Chemical Storage Area
Sign Shape
L-Shaped
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
Sign Legend Text Color
Black

Description

L-Shape Projection Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 8 in, Width 8 in, Sign Material Plastic, Header No Header, Legend Chemical Storage Area, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.