Zoro Homepage

L-Shape Projection Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English

  • Mfr # PSP247

  • Zoro # G1694623


product price: $10.89
/ea

Key Features

Header
No Header
Legend
Slow Pedestrian Area Proceed With Caution
Width
8 in
Height
8 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP247
Zoro #
G1694623
UPC #
846642061135
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.100 in

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Slow Pedestrian Area Proceed With Caution
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Mounting Screws and Self Adhesive Foam Tape
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 212 Degrees F
Double-Sided
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

L-Shape Projection Sign, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.