Zoro Homepage

L-Shape Projection Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English

  • Mfr # PSP430

  • Zoro # G1698665


product price: $10.49
/ea

Key Features

Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Height
8 in
Sign Shape
L-Shaped
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP430
Zoro #
G1698665
UPC #
846642061197
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.100 in

Details

Item
L-Shape Projection Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Includes
Mounting screws and self-adhesive foam tape
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Double-Sided
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

L-Shape Projection Sign, Sign Subject Matter Lockout Tagout, Height 8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Lockout Safety Center (w/Down Arrow), Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.