Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 2 in Height, 2 in Width

  • Mfr # LZH619EV2

  • Zoro # G6213724


product price: $28.19
/ea

Key Features

Header
No Header
Legend
Health Hazard
Width
2 in
Height
2 in
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH619EV2
Zoro #
G6213724
UPC #
846642015633
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Thickness
2.6 mil

Details

Item
Label
Header
No Header
Legend
Health Hazard
Retroreflective Grade
Non-Reflective
Material
Polyester
Self-Adhesive
Yes
Shape
Diamond
Legend Color
Black
Background Color
Black
Subject Matter
GHS Identification
Legend/Background Color
Black, Red/White
Legend Style
Symbol
Language
No Text
No. of Labels
250
Hazard Communication Standard
GHS
Preprinted Images
Health Hazard
Package Type
Roll
Number of Labels
250
Maximum Service Temperature
200 Degrees F
Product Type
GHS Label
Lamination Type
Not Laminated
Minimum Service Temperature
-65 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Preprinted Text
No Text
Color
Black, Red & White
Style
Globally Harmonized System Pictogram

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Health Hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.