Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2 In. W, PK5

  • Mfr # LHSK800VSP

  • Zoro # G3786553


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Notice
Material
Vinyl
Width
3 1/2 in
Height
5 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHSK800VSP
Zoro #
G3786553
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Header
Notice
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black on White
Header Background Color
Blue
Legend
Keep Area Clean
Background Color
White
Legend/Background Color
Black/White
Write on Surface
No
Metal Detectable
No
Item
Label
Header Legend Color
White
Legend Color
black
Legend Style
Symbol and Text
Self-Adhesive
Yes
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
ANSI Standards
ANSI Z535
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Shape
Vertical Rectangle
Sign Legend
Keep Area Clean
Sign Header Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Chemical Resistant
No
Includes Mounting Hardware
No
ADA Compliant
No
ANSI 969 Compliant
No
Sign Material
Vinyl
Average Outdoor Durability
2 yr
Material Properties
Flexible
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Retroreflective Grade
Not Retroreflective
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header
Notice
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Style
Adhesive
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
20 Degrees F
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.