Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2x5, Danger Arc Flash and Shock, LELC134

  • Mfr # LELC134

  • Zoro # G2684547


product price: $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Height
3 1/2 in
Width
5 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC134
Zoro #
G2684547
UPC #
846642088453
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.006 in
Depth
3/500 in

Details

Item
Label
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Metal Detectable
No
Legend Style
Text
Header Background Color
Red
Background Color
Black, White
Legend Color
Black
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Self-Adhesive
Yes
Header Legend Color
White
Shape
Rectangle
Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Glow In The Dark
No
Material Properties
Flexible
ADA Compliant
No
Sign Format
ANSI/OSHA Format
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
NFPA Standard
NFPA 70E, 2012
Printed Language
English
Sign Material
Vinyl
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header
Danger
Sign Legend
Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements
ANSI Standards
ANSI Z535
NEC Standard
NEC 110.16
Sign Header Background Color
Red
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Style
Adhesive
State Specific Sign
No
UV Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Sign Header Text Color
White
Graffiti Resistant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
176 Degrees F
Sign Shape
Horizontal Rectangle
Color
White/Red
Type
Arc Flash
Product Type
Arc Flash Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.