Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2x5, Danger Arc Flash Hazard, LELC140

  • Mfr # LELC140

  • Zoro # G2684495


product price: $3.89
/ea

Key Features

Language
English
Legend
Danger Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto)
Material
Vinyl
Height
3 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC140
Zoro #
G2684495
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.006 in
Depth
3/500 in

Details

Item
Label
Language
English
Legend
Danger Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto)
Material
Vinyl
Metal Detectable
No
Legend Style
Symbol and Text
Header
Danger
Self-Adhesive
Yes
Background Color
White
Legend Color
Black
Header Background Color
Red
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Shape
Rectangle
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header Background Color
Red
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements
Legend Pictogram Description
Explosion
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PEXP-12
Sign Legend Text Color
Black
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Style
Adhesive
UV Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Material
Vinyl
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Danger
Material Properties
Flexible
ADA Compliant
No
Header Pictogram ID
PPIC-61
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
NFPA Standard
NFPA 70E, 2012
Sign Shape
Horizontal Rectangle
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Sign Header Style
Symbol and Text
NEC Standard
NEC 110.16
State Specific Sign
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Color
White/Red
Type
Arc Flash
Product Type
Arc Flash Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.