Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2x5, Danger Arc Flash Hazard, SBLSPS149

  • Mfr # SBLSPS149

  • Zoro # G2684486


product price: $4.59
/ea

Key Features

Language
English
Legend
Danger Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto)(Bilingual)
Material
Vinyl
Height
3 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLSPS149
Zoro #
G2684486
UPC #
846642049201
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Label
Language
English
Legend
Danger Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements (w/Picto)(Bilingual)
Material
Vinyl
Metal Detectable
No
Header
Danger
Shape
Rectangle
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Header Background Color
Red
Legend Style
Text
Background Color
White
Self-Adhesive
Yes
Header Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
UV Resistant
Yes
Material Properties
Flexible
Sign Shape
Horizontal Rectangle
NFPA Standard
NFPA 70E, 2012
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Retroreflective Grade
Not Retroreflective
Includes Mounting Hardware
No
Sign Material
Vinyl
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red
Graffiti Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Danger/Peligro
Sign Legend
Arc Flash And Shock Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
ADA Compliant
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
NEC Standard
NEC 110.16
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Color
White/Red
Type
Arc Flash
Product Type
Arc Flash Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.