Label, 3-1/2x5, Warning Arc Flash and, LELC308
Mfr # LELC308
Zoro # G2684291
product price: $5.39
/eaKey Features
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
Material
Vinyl
Height
3 1/2 in
Width
5 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LELC308
Zoro #
G2684291
UPC #
846642048914
Country of Origin
United States
Dimensions
Height
3 1/2 in
Width
5 in
Thickness
0.006 in
Depth
3/500 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Failure To Comply With Nfpa 70E Requirements Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.