Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374

  • Mfr # SBLSPS374

  • Zoro # G2684197


product price:  $4.29
/ea

Key Features

Language
English
Legend
Warning Arc Flash & Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
Material
Vinyl
Height
3 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBLSPS374
Zoro #
G2684197
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Label
Language
English
Legend
Warning Arc Flash & Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
Material
Vinyl
Metal Detectable
No
Header Legend Color
Black
Self-Adhesive
Yes
Background Color
White
Shape
Rectangle
Legend Color
Black
Header Background Color
Orange
Legend Style
Symbol and Text
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
NEC Standard
NEC 110.16
Chemical Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
1 to 3 yr
Retroreflective Grade
Not Retroreflective
Header Pictogram ID
PPIC-55, PPIC-55
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Material
Vinyl
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Legend
Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements(Bilingual)
Sign Mounting Style
Adhesive
Sign Header Background Color
Orange
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PEXP-12
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
ADA Compliant
No
Mirror Print
No
Material Properties
Flexible
Sign Header Text Color
Black
UV Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Shape
Horizontal Rectangle
Legend Pictogram Description
Explosion
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
NFPA Standard
NFPA 70E, 2012
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Printed Language
English, Spanish
Sign Header
Warning
ANSI Standards
ANSI Z535
Color
White/Orange
Type
Arc Flash
Product Type
Arc Flash Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements(Bilingual), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.