Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3-1/2x5, Warning Arc Flash Hazard

  • Mfr # LELC384

  • Zoro # G2684398


product price: $4.89
/ea

Key Features

Legend
Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Height
3 1/2 in
Width
5 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC384
Zoro #
G2684398
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Arc Flash Label
Legend
Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Metal Detectable
No
Header Legend Color
Black
Legend Style
Text
Legend Color
Black, White
Background Color
Black
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Shape
Rectangle
Self-Adhesive
Yes
Header Background Color
Orange
Header
Warning
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
NFPA Standard
NFPA 70E, 2012
Adhesive Type
Acrylic
UV Resistant
Yes
Protective Coating
Clear Film Laminate
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Printed Language
English
Sign Mounting Style
Adhesive
ADA Compliant
No
Sign Header Background Color
Orange
Sign Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
NEC Standard
NEC 110.16
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Material Properties
Flexible
Color
White/Orange
Type
Arc Flash
Product Type
Arc Flash Label

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.