Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5 In. H, 3-1/2 In. W, PK5, LABR601VSP

  • Mfr # LABR601VSP

  • Zoro # G3786352


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Material
Vinyl
Width
3 1/2 in
Height
5 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABR601VSP
Zoro #
G3786352
UPC #
846642091248
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Header
Caution
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black on White
Header Background Color
Yellow
Legend
Open This Door Slowly
Background Color
Black, White
Legend/Background Color
Black/White
Write on Surface
No
Legend Color
White
Legend Style
Symbol and Text
Item
Label
Self-Adhesive
Yes
Header Legend Color
Black
Metal Detectable
No
Sign Material
Vinyl
UV Resistant
No
Sign Mounting Style
Adhesive
Printed Language
English
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Legend
Open This Door Slowly.
Minimum Application Temperature
20 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
ADA Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Material Properties
Flexible
Number of Printed Sides
1
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Open Door
Chemical Resistant
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Legend Pictogram ID
PADM-77
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.