Zoro Homepage

Label, 5 In. H, 3-1/2 In. W, PK5, LPPE001VSP

  • Mfr # LPPE001VSP

  • Zoro # G3786596


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE001VSP
Zoro #
G3786596
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Danger
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Red
Legend/Background Color
Black/White
Background Color
White
Metal Detectable
No
Material
Vinyl
Legend Color
Black
Language
English
Legend Style
Symbol and Text
Subject Matter
Personal Protection
Self-Adhesive
Yes
Shape
Rectangle
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Chemical Resistant
No
Legend Pictogram ID
PPEQ-103
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Sign Legend
Wear Safety Glasses When Using Equipment.
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Red
Legend Pictogram Description
Eye Protection
Mirror Print
No
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-61
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.