Zoro Homepage

Label, 5 In. H, 3-1/2 In. W, PK5, LPPE613VSP

  • Mfr # LPPE613VSP

  • Zoro # G3786456


product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE613VSP
Zoro #
G3786456
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Black
Legend/Background Color
Black/White
Subject Matter
Personal Protection
Metal Detectable
No
Language
English
Background Color
Black, White
Material
Vinyl
Legend Color
White
Legend Style
Symbol and Text
Header Legend Color
Yellow
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-20 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Write on Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Legend Pictogram ID
PPEQ-103
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PPIC-55
Adhesive Type
Acrylic
Legend Pictogram Description
Eye Protection
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend
Wear Safety Glasses When Using Equipment.
Graffiti Resistant
No
Material Properties
Flexible
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.