Label, 5 In. H, 3-1/2 In. W, PK5, LWLD300VSP

  • Mfr # LWLD300VSP

  • Zoro # G3786413


product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLD300VSP
Zoro #
G3786413
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Self-Adhesive
Yes
Subject Matter
Personal Protection
Legend Color
White
Material
Vinyl
Legend Style
Symbol and Text
Shape
Rectangle
Background Color
Black, White
Language
English
Legend/Background Color
Black/White
Header Legend Color
Black
Metal Detectable
No
Header Background Color
Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Welding Arc Wear Proper Eye Protection
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Background Color
Orange
ANSI Standards
ANSI Z535
Write on Surface
No
Header Pictogram ID
PPIC-55
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Header Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-808
Chemical Resistant
No
Mirror Print
No
Legend Pictogram Description
Welding
Average Outdoor Durability
2 yr
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.