Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL001VSP, PK5

  • Mfr # LCHL001VSP

  • Zoro # G3786492


product price:  $6.79
/pk 5, $1.36/ea

Key Features

Header
Danger
Legend
Flammable Material Keep Fire Away
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCHL001VSP
Zoro #
G3786492
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Danger
Legend
Flammable Material Keep Fire Away
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Legend Color
White
Material
Vinyl
Shape
Rectangle
Legend/Background Color
Black, Red/White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header Background Color
Red
Language
English
Metal Detectable
No
Background Color
Black, White
Legend Color
White
Subject Matter
Chemical/Hazardous
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-20 Degrees F
Protective Coating
No Protective Coating
Write on Surface
No
Legend Pictogram Description
Flames
Sign Header Background Color
Red
Minimum Application Temperature
20 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header
Danger
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black, Red
Sign Legend
Flammable Material. Keep Fire Away.
Legend Pictogram ID
PFXG-69
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Mirror Print
No
Header Pictogram ID
PPIC-61
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Color
Black and Red on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.