Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP, PK5

  • Mfr # LCHL008VSP

  • Zoro # G3786501


product price:  $9.59
/pk 5, $1.92/ea

Key Features

Header
Danger
Legend
Corrosive Avoid Contact with Eyes and Skin
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCHL008VSP
Zoro #
G3786501
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Danger
Legend
Corrosive Avoid Contact with Eyes and Skin
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Legend Color
White
Material
Vinyl
Header Background Color
Red
Shape
Rectangle
Background Color
Black, White
Legend Color
White
Legend/Background Color
Black/White
Language
English
Subject Matter
Personal Protection
Self-Adhesive
Yes
Metal Detectable
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header Text Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-61
Sign Header
Danger
Sign Header Background Color
Red
Legend Pictogram Description
Chemical Hazard
Legend Pictogram ID
PCHL-56
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Sign Legend
Corrosive. Avoid Contact with Eyes and Skin.
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
176 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Avoid Contact with Eyes and Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.