Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LVHR600VSP, PK5

  • Mfr # LVHR600VSP

  • Zoro # G3786544


product price:  $6.89
/pk 5, $1.38/ea

Key Features

Header
Caution
Legend
forklift Traffic Keep Clear
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR600VSP
Zoro #
G3786544
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
forklift Traffic Keep Clear
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
Black, White
Legend/Background Color
Black/White
Legend Color
White
Header Legend Color
Yellow
Metal Detectable
No
Shape
Rectangle
Self-Adhesive
Yes
Material
Vinyl
Subject Matter
Information
Header Background Color
Black
Legend Style
Symbol and Text
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header
Caution
Header Pictogram ID
PPIC-55
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Chemical Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Legend Text Color
Black
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Legend Pictogram ID
PVHR-03
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Legend Pictogram Description
Forklift
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Sign Legend
Forklift Traffic. Keep Clear.
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.