Shop ACCUFORM
See all product information
Create Account
Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD800VSP, PK5
- Mfr # LRAD800VSP
- Zoro # G3786562
product price:Â
$
5.99
/pk of 5, $1.20/ea
Sold in multiples of 2Â pks for
$11.98
Key Features
Header
Notice
Legend
Microwave Hazard In This area
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3 1/2 in
- Height
- 5 in
- Thickness
- 0.02 in
- Depth
- 1/250 in
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.