Label, 5 In. H, Self-Adhesive Vinyl, PK5, LADM301VSP

  • Mfr # LADM301VSP

  • Zoro # G3326955


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58

Key Features

Subject Matter
Instruction
Language
English
Legend
Authorized Personnel Only
Material
Vinyl
Legend/Background Color
Black, Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADM301VSP
Zoro #
G3326955
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Subject Matter
Instruction
Item
Label
Language
English
Legend
Authorized Personnel Only
Material
Vinyl
Legend/Background Color
Black, Red/White
Metal Detectable
No
Shape
Rectangle
Header Background Color
Orange
Self-Adhesive
Yes
Background Color
Black, White
Legend Style
Symbol and Text
Header Legend Color
Black
Legend Color
White
Header
Warning
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only.
Corrosion Resistant
No
Mirror Print
No
Sign Material
Vinyl
UV Resistant
No
Sign Header
Warning
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Mounting Style
Adhesive
Printed Language
English
Anti-Slip Surface
No
ADA Compliant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Legend Pictogram Description
Hand
Sign Shape
Vertical Rectangle
Abrasion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-59
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-55
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Color
Black and Red on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.