Zoro Homepage

Label, 5 In. H, Self-Adhesive Vinyl, PK5, LCPG300VSP

  • Mfr # LCPG300VSP

  • Zoro # G2287376


product price: $12.99
/pk 5, $2.60/ea
Sold in multiples of 2 for $25.98

Key Features

Subject Matter
Instruction
Language
English
Legend
Be Sure Cylinder is Properly Supported and Capped
Material
Vinyl
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCPG300VSP
Zoro #
G2287376
UPC #
846642051365
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Depth
1/250 in
Thickness
0.02 in

Details

Subject Matter
Instruction
Item
Label
Language
English
Legend
Be Sure Cylinder is Properly Supported and Capped
Material
Vinyl
Legend/Background Color
Black/White
Metal Detectable
No
Header Background Color
Orange
Legend Style
Symbol and Text
Header Legend Color
Black
Background Color
Black, White
Self-Adhesive
Yes
Legend Color
White
Shape
Rectangle
Header
Warning
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Style
Symbol and Text
Sign Mounting Style
Adhesive
Legend Pictogram ID
PCHL-48
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Header Pictogram ID
PPIC-55
Sign Mounting Location
Wall
Legend Pictogram Description
Tank Storage
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Minimum Service Temperature
-20 Degrees F
Sign Legend
Be Sure Cylinder is Properly Supported and Capped
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Orange
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Printed Language
English
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ADA Compliant
No
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Legend Text Color
Black
Sign Material
Vinyl
Mirror Print
No
UV Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Be Sure Cylinder is Properly Supported and Capped, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.