Zoro Homepage

Label, 5 In. H, Self-Adhesive Vinyl, PK5, LPPE600VSP

  • Mfr # LPPE600VSP

  • Zoro # G3786447


product price: $8.69
/pk 5, $1.74/ea
Sold in multiples of 2 for $17.38

Key Features

Header
Caution
Legend
Wear Hearing Protection In This area
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPPE600VSP
Zoro #
G3786447
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Wear Hearing Protection In This area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend/Background Color
Black/White
Header Legend Color
Yellow
Shape
Rectangle
Material
Vinyl
Legend Style
Symbol and Text
Metal Detectable
No
Background Color
Black, White
Language
English
Legend Color
White
Header Background Color
Black
Subject Matter
Personal Protection
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-907
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
20 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend
Wear Hearing Protection In This Area.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Text
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Headphone
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hearing Protection In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.