Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LABR801VSP

  • Zoro # G3786641


product price: $6.69
/pk 5, $1.34/ea

Key Features

Header
Notice
Legend
Keep Door Closed
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LABR801VSP
Zoro #
G3786641
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Notice
Legend
Keep Door Closed
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
White
Metal Detectable
No
Legend Color
Black
Header Background Color
Blue
Material
Vinyl
Self-Adhesive
Yes
Language
English
Legend/Background Color
Black/White
Legend Style
Symbol and Text
Header Legend Color
White
Subject Matter
Instruction
Shape
Rectangle
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Style
Text
Legend Pictogram Description
Do Not Enter Door
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Legend
Keep Door Closed.
Maximum Service Temperature
176 Degrees F
Sign Legend Text Color
Black, Red
Mirror Print
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-76
Minimum Service Temperature
-20 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.