Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LEQM333VSP

  • Zoro # G3786614


product price: $6.59
/pk 5, $1.32/ea

Key Features

Header
Warning
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEQM333VSP
Zoro #
G3786614
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Material
Vinyl
Legend Color
White
Metal Detectable
No
Header Legend Color
Black
Header Background Color
Orange
Subject Matter
Information
Legend/Background Color
Black/White
Language
English
Shape
Rectangle
Legend Style
Symbol and Text
Background Color
Black, White
Self-Adhesive
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
20 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Legend Pictogram Description
Pinch Point Hazard
Sign Header Text Color
Black
Header Pictogram ID
PPIC-55
Anti-Slip Surface
No
Sign Legend
Pinch Point.
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PEQM-24
Sign Header
Warning
ANSI Standards
ANSI Z535
Sign Legend Text Color
Black
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-20 Degrees F
Average Outdoor Durability
2 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.