Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LEQM637VSP

  • Zoro # G3786334


product price: $8.19
/pk 5, $1.64/ea

Key Features

Header
Caution
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEQM637VSP
Zoro #
G3786334
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Do Not Operate Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Background Color
Black, White
Legend Style
Symbol and Text
Material
Vinyl
Subject Matter
Instruction
Header Background Color
Black
Header Legend Color
Yellow
Legend/Background Color
Black/White
Metal Detectable
No
Language
English
Self-Adhesive
Yes
Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Number of Printed Sides
1
Sign Legend
Do Not Operate Without Guards In Place.
Abrasion Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Minimum Application Temperature
20 Degrees F
Legend Pictogram Description
Machinery Hazard
Sign Header Text Color
Black
Mirror Print
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PEQM-23
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Adhesive Type
Acrylic
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards In Place., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.