Zoro Homepage

Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LFXG500VSP

  • Zoro # G3786291


product price: $6.99
/pk 5, $1.40/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher Remove Pin and Squeeze Trigger
Width
3 1/2 in
Thickness
0.02 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFXG500VSP
Zoro #
G3786291
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Thickness
0.02 in
Height
5 in
Depth
1/250 in

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Remove Pin and Squeeze Trigger, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.