Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # LLKT606VSP

  • Zoro # G3786343


product price: $8.99
/pk 5, $1.80/ea

Key Features

Header
Caution
Width
3 1/2 in
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT606VSP
Zoro #
G3786343
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Label
Header
Caution
Legend
Use Lockout Device During Maintenance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Legend Color
Yellow
Self-Adhesive
Yes
Metal Detectable
No
Header Background Color
Black
Legend/Background Color
Black/White
Material
Vinyl
Language
English
Subject Matter
Chemical/Hazardous
Legend Color
White
Legend Style
Symbol and Text
Background Color
Black, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Legend Pictogram Description
Lockout/Tagout
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend
Use Lockout Device During Maintenance.
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Chemical Resistant
No
Mirror Print
No
Header Pictogram ID
PPIC-55
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Header
Caution
Corrosion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-20 Degrees F
Legend Pictogram ID
PPIC-66
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Text Color
Black
Minimum Application Temperature
20 Degrees F
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Color
Black on White
Product Type
Safety Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Lockout Device During Maintenance., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.