Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5x7, Danger Arc Flash and Shock, LELC326

  • Mfr # LELC326

  • Zoro # G2684440


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
Material
Vinyl
Height
5 in
Width
7 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC326
Zoro #
G2684440
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.006 in
Depth
3/500 in

Details

Item
Arc Flash Label
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
Material
Vinyl
Metal Detectable
No
Self-Adhesive
Yes
Legend Style
Text
Background Color
White
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Shape
Rectangle
Legend Color
black
Header Background Color
Red
Header Legend Color
White
Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Sign Material
Vinyl
Maximum Service Temperature
176 Degrees F
Sign Mounting Style
Adhesive
Corrosion Resistant
Yes
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
UV Resistant
Yes
Sign Mounting Location
Wall
NFPA Standard
NFPA 70E, 2012
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
Yes
NEC Standard
NEC 110.16
Sign Header
Danger
Anti-Slip Surface
No
Printed Language
English
Sign Shape
Horizontal Rectangle
ANSI Standards
ANSI Z535
Sign Legend
Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ...
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Text Color
Black
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Glow In The Dark
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Material Properties
Flexible
Color
White/Red
Type
Arc Flash

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ..., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.