Label, 5x7, Warning Arc Flash and, LELC334
Mfr # LELC334
Zoro # G2684221
product price: $4.79
/eaKey Features
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
Material
Vinyl
Height
5 in
Width
7 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LELC334
Zoro #
G2684221
UPC #
846642088491
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Depth
3/500 in
Thickness
0.006 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ..., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.