Zoro Homepage

Label, 5x7, Warning Arc Flash Hazard

  • Mfr # LELC387

  • Zoro # G2684389


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Height
5 in
Width
7 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC387
Zoro #
G2684389
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Label
Legend
Warning Arc Flash Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum Requirements
Material
Vinyl
Metal Detectable
No
Shape
Rectangle
Header Background Color
Orange
Self-Adhesive
Yes
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Legend Color
Black, White
Header Legend Color
Black
Legend Style
Text
Header
Warning
Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Glow In The Dark
No
Sign Mounting Style
Adhesive
Minimum Application Temperature
-40 Degrees F
NEC Standard
NEC 110.16
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
UV Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Chemical Resistant
Yes
ADA Compliant
No
Sign Material
Vinyl
Adhesive Type
Acrylic
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Header
Warning
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements
Average Outdoor Durability
1 to 3 yr
NFPA Standard
NFPA 70E, 2012
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Printed Language
English
Corrosion Resistant
Yes
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Color
White/Orange
Type
Arc Flash
Product Type
Arc Flash Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.