Zoro Homepage

Label, 7x10, Warning Arc Flash and, LELC336

  • Mfr # LELC336

  • Zoro # G2684215


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ PPE Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (HRC) ___ ¿
Material
Vinyl
Height
7 in
Width
10 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC336
Zoro #
G2684215
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Depth
3/500 in
Thickness
0.006 in

Description

Arc Flash Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Incident Energy At 18 Inches (Cal/Cm2) ___ Arc Flash Hazard Boundry ___ Ppe Minimum Arc Rating (Cal/Cm2) ___ Hazard Risk Category (Hrc) ___ ..., Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.