Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, CEMA, 2-1/2x5, Caution Do Not, PK5

  • Mfr # LECN680

  • Zoro # G2684075


product price: $8.19
/pk 5, $1.64/ea

Key Features

Language
English
Legend
Caution Do Not Enter Hazardous Area Authorized Personnel Only (w/Picto)
Material
Vinyl
Height
2 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN680
Zoro #
G2684075
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
5 in
Depth
1/250 in
Thickness
0.004 in

Details

Item
CEMA Label
Language
English
Legend
Caution Do Not Enter Hazardous Area Authorized Personnel Only (w/Picto)
Material
Vinyl
Metal Detectable
No
Self-Adhesive
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header
Caution
Header Background Color
Yellow
Background Color
Black, White
Shape
Rectangle
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Legend Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Do Not Enter Hazardous Area Authorized Personnel Only
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
UV Resistant
No
Mirror Print
No
Sign Legend Text Color
Black, White
Sign Header Style
Symbol and Text
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Sign Legend Background Color
Black, White
ANSI 969 Compliant
No
Printed Language
English
Sign Legend Style
Symbol and Text
Sign Shape
Horizontal Rectangle
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header
Caution
Includes Mounting Hardware
No
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Material
Vinyl
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Material Properties
Flexible
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Color
Black/White/Yellow
Product Type
CEMA Label

Description

CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Hazardous Area Authorized Personnel Only, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.