Label, CEMA, 2-1/2x5, Danger Hazardous, PK5
Mfr # LECN170
Zoro # G7509871
product price: $11.19
/pk 5, $2.24/eaKey Features
Header
Danger
Legend
Danger Hazardous Voltage Will Cause Severe Injury Or Death Lock Out Power Before Servicing (w/Picto)
Width
5 in
Height
2 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LECN170
Zoro #
G7509871
UPC #
846642089450
Country of Origin
United States
Dimensions
Width
5 in
Height
2 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Voltage Will Cause Severe Injury Or Death Lock Out Power Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.