Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN363

  • Mfr # LECN363

  • Zoro # G2684136


product price: $8.49
/pk 5, $1.70/ea

Key Features

Language
English
Legend
Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing (w/Picto)
Material
Vinyl
Height
2 1/2 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN363
Zoro #
G2684136
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
CEMA Label
Language
English
Legend
Warning Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing (w/Picto)
Material
Vinyl
Metal Detectable
No
Header Background Color
Orange
Header Legend Color
Black
Legend Color
White
Shape
Rectangle
Legend Style
Symbol and Text
Header
Warning
Self-Adhesive
Yes
Background Color
Black, White
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
UV Resistant
No
Printed Language
English
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend Text Color
Black, White
Chemical Resistant
No
Sign Legend Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend
Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
ADA Compliant
No
ANSI Standards
ANSI Z535
Sign Header
Warning
Graffiti Resistant
No
State Specific Sign
No
Sign Material
Vinyl
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Orange
Adhesive Style
Permanent
Number of Printed Sides
1
Corrosion Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Color
Black/White/Orange
Product Type
CEMA Label

Description

CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Exposed Moving Parts Can Cause Severe Injury Lock Out Power Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.