Label, Corrosive, 2x2 In, Ctd Paper, 250Roll
Mfr # LZH614PS2
Zoro # G7803546
product price: $16.59
/eaKey Features
Header
No Header
Material
Paper
Width
2 in
Height
2 in
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZH614PS2
Zoro #
G7803546
UPC #
846642015466
Country of Origin
United States
Dimensions
Width
2 in
Height
2 in
Thickness
3.6 mil
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Corrosive Pictogram, Preprinted Text No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.