Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Gas Cylinder, 1x1 In, Poly, 500 Roll

  • Mfr # LZH605EV5

  • Zoro # G8073931


product price: $34.29
/ea

Key Features

Header
No Header
Material
Polyester
Width
1 in
Height
1 in
Subject Matter
Hazard Communication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH605EV5
Zoro #
G8073931
UPC #
846642015428
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
2.6 mil

Details

Header
No Header
Material
Polyester
Subject Matter
Hazard Communication
Language
No Text
Shape
Diamond
Color
Black, Red & White
Mounting Style
Adhesive
Background Color
Black
Write on Surface
No
Item
Label
Legend Style
Symbol
Self-Adhesive
Yes
Legend Color
black
No. of Labels
500
Hazard Communication Standard
GHS
Adhesive
Adhesive
Retroreflective Grade
Non-Reflective
Package Type
Roll
Maximum Service Temperature
200 Degrees F
Minimum Service Temperature
-65 Degrees F
Lamination Type
Not Laminated
Number of Labels
500
Preprinted Images
Gas Cylinder
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Text
Product Type
GHS Label
Style
Globally Harmonized System Pictogram

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Gas Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.