Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, No Texting While Driving, 2 inH, PK5

  • Mfr # LVHR704

  • Zoro # G4120807


product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98

Key Features

Subject Matter
Safety
Language
English
Legend
No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVHR704
Zoro #
G4120807
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Diameter
2 in
Depth
1/250 in
Thickness
0.02 in

Details

Subject Matter
Safety
Item
Safety Label
Language
English
Legend
No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
Metal Detectable
No
Header
No Header
Shape
Circle
Legend Color
Black
No. of Labels
5
Background Color
White
Self-Adhesive
Yes
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
No
Minimum Service Temperature
-20 Degrees F
UV Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black, Red
Sign Header
No Header
Average Outdoor Durability
2 yr
Glow In The Dark
No
Chemical Resistant
No
Retroreflective Grade
Not Retroreflective
Sign Legend
No Texting While Driving
Adhesive Type
Acrylic
Sign Shape
Circle
Sign Mounting Location
Wall
Graffiti Resistant
No
Printed Language
English
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
ADA Compliant
No
Sign Format
Other Format
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
Mirror Print
No
State Specific Sign
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Material
Vinyl
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Label

Description

Safety Label, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Texting While Driving, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.