Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, English, 1-1/2 in. H, PK5

  • Mfr # LVHR408

  • Zoro # G4120798


product price: $5.69
/pk 5, $1.14/ea
Sold in multiples of 2 for $11.38

Key Features

Subject Matter
Safety
Language
English
Legend
No Dialing No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR408
Zoro #
G4120798
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Thickness
0.02 in
Depth
1/250 in
Diameter
1 1/2 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
No Dialing No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
Metal Detectable
No
Legend Style
Symbol and Text
Shape
Circle
Background Color
White
Self-Adhesive
Yes
No. of Labels
5
Header
No Header
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
20 Degrees F
Sign Legend
No Dialing No Texting While Driving
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English
Legend Pictogram ID
PPIC-320
ADA Compliant
No
Sign Mounting Style
Adhesive
Sign Shape
Circle
Protective Coating
No Protective Coating
Sign Format
Other Format
Mirror Print
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Includes Mounting Hardware
No
Retroreflective Grade
Not Retroreflective
Legend Pictogram Description
No Texting
Sign Material
Vinyl
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
UV Resistant
No
Glow In The Dark
No
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Product Type
Safety Label

Description

Label, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Dialing No Texting While Driving, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.