Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, English, 2 in. H, PK5

  • Mfr # LVHR708

  • Zoro # G4120789


product price: $10.49
/pk 5, $2.10/ea
Sold in multiples of 2 for $20.98

Key Features

Subject Matter
Safety
Language
English
Legend
No Dialing No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR708
Zoro #
G4120789
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Thickness
0.02 in
Diameter
2 in
Depth
1/250 in

Details

Subject Matter
Safety
Item
Label
Language
English
Legend
No Dialing No Texting While Driving
Material
Vinyl
Legend/Background Color
Black/Red/White
Metal Detectable
No
Shape
Circle
No. of Labels
5
Self-Adhesive
Yes
Legend Style
Symbol and Text
Background Color
White
Legend Color
Black
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Number of Printed Sides
1
UV Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Phone
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Format
Other Format
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Text Color
Black, Red
Sign Shape
Circle
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPIC-249
Sign Header
No Header
Sign Mounting Style
Adhesive
ADA Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Mirror Print
No
Printed Language
English
Material Properties
Flexible
Sign Legend
No Dialing No Texting While Driving
Sign Material
Vinyl
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
Product Type
Safety Label

Description

Label, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Dialing No Texting While Driving, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.