Label, Skull, 1x1 In, Poly, 250 Roll
Mfr # LZH606EV2
Zoro # G8179096
product price: $21.99
/eaKey Features
Header
No Header
Material
Polyester
Width
1 in
Height
1 in
Subject Matter
Hazard Communication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LZH606EV2
Zoro #
G8179096
UPC #
846642015275
Country of Origin
United States
Dimensions
Width
1 in
Height
1 in
Thickness
2.6 mil
Description
Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Skull and Crossbones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.