Zoro Homepage

Ladder Shield Wrap, Danger Do Not Climb

  • Mfr # KLB761

  • Zoro # G1881175


product price: $73.79
/ea

Key Features

Header
Danger
Legend
Danger Do Not Climb On Ladder, Peligro No Trepe La Escalera
Width
13 in
Height
42 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLB761
Zoro #
G1881175
UPC #
846642041007
Country of Origin
United States

Dimensions

Width
13 in
Height
42 in
Overall Width
13 in
Overall Height
87 in

Details

Item
Ladder Shield Wrap
Header
Danger
Legend
Danger Do Not Climb On Ladder, Peligro No Trepe La Escalera
Sign Background Color
White
Metal Detectable
No
Legend/Background Color
Red/Black/White
Material
Reinforced Vinyl
Includes
(1) Padlock with Key
Standards
OSHA
Language
English, Spanish
Legend Color
Black, Red
Number of Steps Covered
3 to 4 Depending on Rung Spacing
Ladder Lockout Type
Ladder Shield Wrap

Description

Ladder Shield Wrap, Ladder Lockout Type Ladder Shield Wrap, Number of Steps Covered 3 to 4 Depending on Rung Spacing, Header Danger, Includes (1) Padlock with Key, Language English, Spanish, Legend Danger Do Not Climb On Ladder, Peligro No Trepe La Escalera, Legend Color Black, Red, Material Reinforced Vinyl, Overall Height 87 in, Overall Width 13 in, Sign Background Color White, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.