
Lane Ends Merge Left/Right, High Intensity Reflective Aluminum, 30 in x 30 in
Mfr # FRW699HP
Zoro # G311686273
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Legend
Lane Ends Merge Left/Right
Height
30 in
Width
30 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRW699HP
Zoro #
G311686273
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
30 in
Details
Legend
Lane Ends Merge Left/Right
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading
Description
ACCUFORM LANE GUIDANCE SIGN LANE ENDS MERGE FRW699HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.