
LANE GUIDANCE SIGN 24 in X 30 in HIGH
Mfr # FRP432HP
Zoro # G411676952
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Height
24 in
Sign Material
High Intensity Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRP432HP
Zoro #
G411676952
UPC #
-
Country of Origin
United States
Dimensions
Width
30 in
Height
24 in
Details
Sign Material
High Intensity Reflective Aluminum
Description
Accuform LANE GUIDANCE SIGN 24 in X 30 in HIGH FRP432HP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.