LED Projector Lens
Mfr # VPL601LENS
Zoro # G500720481
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Height
1/8 in
Length
1 3/4 in
Width
1 3/4 in
Legend/Background Color
Caution Forklift Traffic
Includes
Lens Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPL601LENS
Zoro #
G500720481
UPC #
846642056322
Country of Origin
China
Dimensions
Height
1/8 in
Length
1 3/4 in
Width
1 3/4 in
Details
Item
LED Projector Lens
Legend/Background Color
Caution Forklift Traffic
Includes
Lens Only
Indoor/Outdoor
Indoor
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
122 Degrees F
Product Type
Lens Insert
Description
LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Caution Forklift Traffic, Includes Lens Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.